Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 50 PK
Mfr # M01210.140.0035
Zoro # G5343773
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01210.140.0035
- Zoro # G5343773
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 35 mm |
Head Width | 21 mm |
Min. Thread Length | 35 mm |
Head Height | 8.8 mm |
Minimum Thread Length | 35 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 8.8 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M14-2.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Common Nail, 5/8 in L, Steel, Galvanized Finish, 23 ga (23G15-1K)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 57/64 in Ht, 5 PK (U55730.075.0001)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4 in Size, 1-3/4" L, Steel Zinc Plated, 25 PK (PFM223110N)
- STANLEY ENGINEERED FASTENING Tubular Rivet, 3/16 in Dia., Aluminum Body, 1000 PK (MPA-6)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 25 PK (M01210.140.0065)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01210.140.0060)
- ZORO SELECT Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.140.0040)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04360.062.0700)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U01010.050.0225)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04360.037.0200)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- Zoro Select Hex Head Cap Screws