Shop All Flange Bolts
Zoro Select
Class 8.8, M14-2.00 Flange Bolt, Zinc Yellow Steel, 35 mm L, 25 PK
Mfr # M01256.140.0035
Zoro # G2655628
product price: $26.89
/pk 25, $1.08/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M14-2.00
- Fastener Length 35 mm
- Head Width 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.140.0035
- Zoro # G2655628
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 35 mm |
Head Width | 18 mm |
Min. Thread Length | 34 mm |
Head Height | 12.8 mm |
Drive Size | 14 mm |
Flange Diameter | 31 mm |
Minimum Thread Length | 34 mm |
Dimensional Standards | DIN 6921 |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 14 mm, Fastener Length 35 mm, Finish Zinc Yellow, Flange Diameter 31 mm, Flange Type Standard, Head Height 12.8 mm, Head Width 18 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 34 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M14-2.00, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.050.0040)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size #10 , Steel Zinc Yellow Finish (A0580120SAEWZYD)
- ZORO SELECT Spring Pin, Slot, 1 1/4x3/32 L, Pk100 (5BU96)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 18 mm L, 100 PK (M01256.060.0045)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 100 PK (M01258.080.0025)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 1250 PK (B01258.025.0075)
- ZORO SELECT Class 8.8, M8-1.25 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.080.0030)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK (822685G)
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 1 in L, 25 PK (U04132.031.0100)
- ZORO SELECT Grade 9, 5/16"-18 Flange Bolt, Plain Alloy Steel, 1 in L, 50 PK (2FA67)
- Zoro Select Flange Bolts