Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK
Mfr # M01070.140.0060
Zoro # G2661246
product price: $25.25
/pk 25, $1.01/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Head Width 22 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01070.140.0060
- Zoro # G2661246
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 60 mm |
Head Width | 22 mm |
Head Height | 8.8 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 961 |
Dimensional Standards | DIN 961 |
Head and Washer Height | 8.8 mm |
Dia./Thread Size | M14-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-1.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 60 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.016.0112)
- HILLMAN 300318 0.562 in. Split Lock Washer Zinc Dichromate - Grade 8 (5304696)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M6-1.00, Class 8.8 (TM6HNZ88)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 25 PK (M01060.140.0080)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M01070.140.0045)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M01060.140.0050)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N04160.075.0950)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04110.025.0200)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (U04360.056.0350)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, 316 Stainless Steel, 1 in L, 1200 PK (249115-1200)
- Zoro Select Hex Head Cap Screws