Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK
Mfr # M01070.140.0045
Zoro # G5700913
product price: $17.15
/pk 25, $0.69/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Head Width 21 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01070.140.0045
- Zoro # G5700913
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 45 mm |
Head Width | 21 mm |
Head Height | 8.8 mm |
Min. Thread Length | 45 mm |
Dimensional Standards | DIN 961 |
Dimensional Standards | DIN 961 |
Minimum Thread Length | 45 mm |
Head and Washer Height | 8.8 mm |
Dia./Thread Size | M14-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M14-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 45 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2355)
- TAMPER-PRUF SCREWS #8-32 x 1/2 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400080)
- ROTOR CLIP External Retaining Ring, Stainless Steel Plain Finish (SH-200-SS)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 120 mm L (M51000.270.0120)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK (M01010.080.0010)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51010.062.0500)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04100.075.0600)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.056.0600)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 5 PK (M51000.160.0080)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.050.0450)
- Zoro Select Hex Head Cap Screws