Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 50 PK
Mfr # M01241.120.0060
Zoro # G9898065
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Head Width 19 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01241.120.0060
- Zoro # G9898065
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 60 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Head and Washer Height | 7.5 mm |
Dimensional Standards | ISO 8765 |
Minimum Thread Length | 30 mm |
Dimensional Standards | ISO 8765 |
Dia./Thread Size | M12-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.25, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOCKET SET SCREW (A4510160016)
- KIPP Hex Nut, M6, Steel, Class 4, Black oxide, 3.20 mm Ht (K0700.206)
- REED CROSSHEAD LOCKNUT COLLAR 93143 (H8CLN)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (U01210.031.0400)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Black Oxide Steel, 8 mm L, 100 PK (M01010.040.0008)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 50 PK (U04114.025.0275)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 5 PK (U51000.043.0400)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U55000.062.0650)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 85 PK (7544BHT5)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 25 PK (U51000.025.0500)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01210.043.0500)
- Zoro Select Hex Head Cap Screws