Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK
Mfr # M01071.120.0040
Zoro # G2661130
product price: $27.59
/pk 50, $0.55/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Head Width 19 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01071.120.0040
- Zoro # G2661130
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 40 mm |
Head Width | 19 mm |
Head Height | 7.5 mm |
Min. Thread Length | 40 mm |
Minimum Thread Length | 40 mm |
Dimensional Standards | DIN 961 |
Head and Washer Height | 7.5 mm |
Dimensional Standards | DIN 961 |
Dia./Thread Size | M12-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.25, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length (ZUL60238C08)
- BOSTITCH Finish Staples, 18 ga, Narrow Crown, 1-3/16 in Leg L, Steel, 3000 PK (SX50351-3/16G)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51030.016.0043)
- G.L. HUYETT Slotted Spring Pin 3/32 x 1/4 SS PL (SPS3-093-0250)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 50 PK (M01071.120.0025)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U01000.031.0075)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 1-3/4 in L, 25 PK (U08200.050.0175)
- ZORO SELECT Class 10.9, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK (M04171.100.0040)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01209.025.0200)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 100 PK (M01210.060.0055)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1 in L, 100 PK (MB381)
- Zoro Select Hex Head Cap Screws