Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK
Mfr # M01010.120.0130
Zoro # G2661891
product price: $39.35
/pk 25, $1.57/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Head Width 19 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01010.120.0130
- Zoro # G2661891
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 130 mm |
Head Width | 19 mm |
Min. Thread Length | 130 mm |
Head Height | 7.5 mm |
Head and Washer Height | 7.5 mm |
Minimum Thread Length | 130 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 130 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10 Dia., Steel, 15 PK (32952)
- BIG BOLT ACME THREAD LOW CARBON STEEL ROD, RIGHT HAND THREAD, 1in DIA, 6 TPI, 6' L (RODG2166)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M01010.120.0035)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK (M01010.120.0016)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK (M01010.120.0030)
- ZORO SELECT Grade 8, 1-1/4"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.125.0500)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (N01060.025.0200)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.062.0300)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 50 PK (M51010.060.0060)
- Zoro Select Hex Head Cap Screws