Shop All Flange Bolts
Zoro Select
Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 100 mm L, 25 PK
Mfr # M01256.120.0100
Zoro # G2655646
product price: $37.99
/pk 25, $1.52/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M12-1.75
- Fastener Length 100 mm
- Head Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01256.120.0100
- Zoro # G2655646
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 100 mm |
Head Width | 16 mm |
Min. Thread Length | 30 mm |
Head Height | 11.5 mm |
Drive Size | 12 mm |
Flange Diameter | 27 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 30 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 100 mm, Finish Zinc Yellow, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 30 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12-1.75, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0100)
- ZORO SELECT Spring Pin, Slotted, 12x30mm, PK25 (M39100.120.0030)
- PRECISION BRAND Shim Stock, Sheet, Blue Steel, 0.032 In, PK2 (23280)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 3/8" x 1" Size, 1" L, Steel Zinc-Climaseal, 25 PK (8272957)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 50 PK (U01258.025.0100)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1/2 in L, 100 PK (U01049.025.0050)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 3 in L, 15 PK (822245G)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 3 in L, 15 PK (822340G)
- ZORO SELECT Grade 9, 3/8"-16 Flange Bolt, Plain Alloy Steel, 1-1/4 in L, 25 PK (2FA93)
- ZORO SELECT Grade 8, 3/4"-10 Flange Bolt, Plain Steel, 1-3/4 in L, 15 PK (2TJ94)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 100 PK (M04132.080.0020)
- Zoro Select Flange Bolts