Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 25 PK
Mfr # M01240.120.0065
Zoro # G9898001
product price: $19.65
/pk 25, $0.79/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.50
- Head Width 19 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01240.120.0065
- Zoro # G9898001
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 65 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Head and Washer Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 8.8 |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Partially Threaded |
Thread Direction | Right Hand |
Standards | ISO 8765 |
Item | Hex Head Cap Screw |
Tensile Strength | 116,000 psi |
Thread Type | Metric Fine |
Rockwell Hardness | HRC22 |
Threadlocker Maximum Temperature | 1.5 mm |
Threadlocker Minimum Temperature | M12-1.50 |
Globally Sourced | Globally Sourced |
Manufacturer Location | Globally Sourced |
Fastener Thread Type | Metric Extra Fine |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.50, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8W)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (U51410.050.0006)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- ITW BEE LEITZKE Standard Clevis Pin, 1/2 in Pin Dia, 5 in Shank Lg, Steel, Plain Finish, 5 PK (WWG-CLP-227)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 10 PK (M04114.200.0040)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.270.0180)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.062.0400)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 6 in L, 5 PK (U08200.050.0600)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK (U01210.037.0150)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L, 25 PK (U55000.025.0450)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04110.120.0060)
- Zoro Select Hex Head Cap Screws