Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 25 PK
Mfr # HF18120350-025P2
Zoro # G3174963
original price:
$12.19
9% off
new price: $10.99
/pk 25, $0.44/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.50
- Head Width 19 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HF18120350-025P2
- Zoro # G3174963
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 35 mm |
Head Width | 19 mm |
Min. Thread Length | 35 mm |
Head Height | 7.5 mm |
Minimum Thread Length | 35 mm |
Head and Washer Height | 7.5 mm |
Dimensional Standards | DIN 961 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.50, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 35 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0200)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (42A0616-EA-100)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 5/16 in Bd L, Nylon 1/4 in OD (140504RFN)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18120400-010P2)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (U04100.043.0125)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01210.050.0035)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 45 PK (B04170.075.0350)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 10 PK (N04160.056.0200)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U01010.062.0225)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 90 mm L, 5 PK (M55000.160.0090)
- Zoro Select Hex Head Cap Screws