Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 25 PK
Mfr # M01241.120.0090
Zoro # G9898080
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Head Width 19 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01241.120.0090
- Zoro # G9898080
- UPC # 190735979891
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 90 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Dimensional Standards | ISO 8765 |
Dimensional Standards | ISO 8765 |
Head and Washer Height | 7.5 mm |
Dia./Thread Size | M12-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M12-1.25, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Dowel Pin Hardened, M12 x 35mm, AS PL (DOWMH-120-035)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0425)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.060.0035)
- ZORO SELECT Thread Cutting Screw, #10-32 x 1/2 in, Stainless Steel Flat Head Phillips Drive, 1000 PK (1108FPU410)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M01251.120.0050)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK (M01251.120.0035)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 25 mm L, 50 PK (M01251.120.0025)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (U04100.100.0225)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.087.0850)
- ZORO SELECT Class 8.8, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M01000.330.0200)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.200.0200)
- Zoro Select Hex Head Cap Screws