Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK
Mfr # HX08120600-010P2
Zoro # G2994713
original price:
$9.19
9% off
new price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Head Width 19 mm
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HX08120600-010P2
- Zoro # G2994713
- Country of Origin Viet Nam
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 60 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Dimensional Standards | DIN 960 |
Dimensional Standards | DIN 960 |
Head and Washer Height | 7.5 mm |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M12-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.25, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62053)
- PRIME-LINE Socket Set Screw 1/4in-20 X 7/16in Grade 18-8 Stainless Steel 10PK (9183679)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 10, Zinc Plated, 12 mm Ht, 50 PK (M12910.120.0001)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04180.150.0002)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 65 mm L, 10 PK (HF08120650-010P2)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 5 PK (HF18140500-005P2)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (HF18080250-050P2)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.031.0800)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Nylon, 16 mm L, 25 PK (50M060100J016)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M01010.120.0035)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (U01200.050.0700)
- Zoro Select Hex Head Cap Screws