Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 45 mm L, 50 PK
Mfr # M01210.100.0045
Zoro # G5343511
original price:
$9.79
5% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 17 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01210.100.0045
- Zoro # G5343511
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 45 mm |
Head Width | 17 mm |
Head Height | 6.4 mm |
Min. Thread Length | 45 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 45 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 45 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45656)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (N04160.025.0125)
- ZORO SELECT Taper Pin, #2/0, 3/4 OAL, PK50 (3DYZ3)
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235769)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 50 PK (M01200.100.0050)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 50 PK (M01200.100.0055)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U55000.043.0200)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (U04104.043.0225)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 10 PK (U04110.037.0500)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 50 PK (U51000.025.0250)
- Zoro Select Hex Head Cap Screws