Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK
Mfr # M01210.100.0020
Zoro # G5343642
original price:
$17.89
5% off
new price: $16.99
/pk 100, $0.17/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Head Width 17 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01210.100.0020
- Zoro # G5343642
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 20 mm |
Head Width | 17 mm |
Min. Thread Length | 20 mm |
Head Height | 6.4 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M10-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, #6-32, Steel, Zinc Plated, 0.1875 in Barrel Dia, 1/4 in Barrel Ht, 100 PK (TNUTI0-60-100P)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50635)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51390)
- DEWALT Hangermate Horizontal Rod Hanger, Steel, 1/4"-20 Size, 1" L, Steel Zinc Plated, 25 PK (PFM2241100)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 120 mm L, 25 PK (M01200.100.0120)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 90 mm L, 50 PK (M01210.100.0090)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (M01210.100.0040)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-5/8 in L, 100 PK (U51000.025.0162)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7-1/2 in L, 5 PK (U55000.037.0750)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 100 PK (U04104.025.0175)
- NEWPORT FASTENERS Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (359470-100)
- Zoro Select Hex Head Cap Screws