Shop All Hex Head Cap Screws
Zoro Select
Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 50 PK
Mfr # M01250.100.0035
Zoro # G9898150
product price: $23.29
/pk 50, $0.47/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Head Width 16 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M01250.100.0035
- Zoro # G9898150
- UPC # 190735979600
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 35 mm |
Head Width | 16 mm |
Head Height | 6.4 mm |
Min. Thread Length | 35 mm |
Dimensional Standards | ISO 8676 |
Minimum Thread Length | 35 mm |
Dimensional Standards | ISO 8676 |
Head and Washer Height | 6.4 mm |
Dia./Thread Size | M10-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.25, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards ISO 8676, Head Type Hex, Min. Thread Length 35 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST ZD)
- SENCO Collated Pin Nail, 1-3/8 in L, 23 ga, Galvanized, Headless Head, Straight (A101379)
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1410 PK (07715)
- ZORO SELECT M5-0.80 x 80 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD050800-005P1)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 50 PK (M01250.100.0020)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.043.0600)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (U01010.025.0275)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M01010.360.0160)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464CH188)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55000.075.0400)
- NEWPORT FASTENERS 1/4"-20 Hex Head Cap Screw, Green Zinc Plated Steel, 3/4 in L, 2500 PK (922503)
- Zoro Select Hex Head Cap Screws