Shop All Flange Bolts
Zoro Select
Class 8.8, M10-0.50 Flange Bolt, Zinc Yellow Steel, 50 mm L, 50 PK
Mfr # M01256.100.0050
Zoro # G2655795
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Thread Size M10-0.50
- Fastener Length 50 mm
- Head Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01256.100.0050
- Zoro # G2655795
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M10-0.50 |
Fastener Length | 50 mm |
Head Width | 15 mm |
Min. Thread Length | 26 mm |
Head Height | 9.2 mm |
Drive Size | 10 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 26 mm |
Flange Diameter | 22 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 50 mm, Finish Zinc Yellow, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 26 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10-1.50, Thread Style Partially Threaded, Thread Type Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07150.060.0020)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51560)
- ZORO SELECT Not Graded, M4-0.70 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51010.040.0030)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 60 PK (U22080.075.0425)
- ZORO SELECT Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 35 mm L, 400 PK (M1035BF8)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01258.037.0175)
- ZORO SELECT Grade 5, 3/8"-16 Flange Bolt, Zinc Plated Steel, 3/4 in L, 25 PK (U01049.037.0075)
- ZORO SELECT Class 8.8, M16-2.00 Flange Bolt, Zinc Yellow Steel, 38 mm L, 25 PK (M01256.160.0040)
- ZORO SELECT Grade 8, 5/8"-18 Flange Bolt, Plain Steel, 2 in L, 25 PK (822230G)
- ZORO SELECT Class 10.9, M10-0.50 Flange Bolt, Plain Steel, 30 mm L, 50 PK (M04132.100.0030)
- MIDWEST FASTENER Grade 8, 3/4"-16 Flange Bolt, Zinc Plated Steel, 2 in L, 2 PK (933321)
- Zoro Select Flange Bolts