Shop All Flange Bolts
Zoro Select
Class 8.8, M10-0.50 Flange Bolt, Zinc Plated Steel, 20 mm L, 50 PK
Mfr # M01258.100.0020
Zoro # G2655339
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 8.8 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Flange Type Standard
- Head Width 15 mm
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M01258.100.0020
- Zoro # G2655339
- Country of Origin Multiple
- Category Flange Bolts
Dimensions
Thread Size | M10-0.50 |
Fastener Length | 20 mm |
Head Width | 15 mm |
Head Height | 9.2 mm |
Min. Thread Length | 20 mm |
Drive Size | 10 mm |
Flange Diameter | 22 mm |
Dimensional Standards | DIN 6921 |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 6921 |
Description
Flange Bolts, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 20 mm, Finish Zinc Plated, Flange Diameter 22 mm, Flange Type Standard, Head Height 9.2 mm, Head Width 15 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 20 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M10-1.50, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38130.270.0001)
- FOREVERBOLT Flat Washer, Fits Bolt Size #10 , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH10LOD2P50)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61527)
- L.H. DOTTIE #6-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC632112)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Plated Steel, 25 mm L, 50 PK (M01258.120.0025)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.060.0016)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.060.0025)
- ZORO SELECT Grade 9, 1/2"-13 Flange Bolt, Plain Alloy Steel, 1-1/2 in L, 10 PK (2FB40)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 3/4 in L, 50 PK (2FB95)
- ASMC INDUSTRIAL M12 Flange Bolt, 45 mm L (0000-182741-50)
- Zoro Select Flange Bolts