Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Orange, Non-Contrastin
Mfr # 786F97
Zoro # G005976567
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- Features 360 Degrees Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F97
- Zoro # G005976567
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 34 1/2 in |
Maximum Chest Size | 35 in |
Vest Size | 5XL |
Length | 30 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- SKECHERS Men's Composite Work Shoe, Black/Gray (196311585678)
- KISHIGO 2X, Lime, Class 3, Hoodie Sweatshirt With Zipper (JS102-2X)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F96)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F84)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- RADIANS Radians SV59-3 Type R Class 3 Heavy Duty Surveyor Vest (SV59-3ZGD-3X)
- Zoro Select Surveyor Vests