Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Orange, Non-Contrastin
Mfr # 786F96
Zoro # G405976570
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- Vest Features Mic Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F96
- Zoro # G405976570
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4XL |
Maximum Chest Size | 33 in |
Reflective Stripe Width | 2 in |
Length | 29 in |
Minimum Chest Size | 32 1/2 in |
Vest Size | 4XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Horizontal Glove Dispenser, Wht, 144 Glove (3RZT5)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- DIXON Constant Flow Poly Fog Nozzle NPSH, 1" (CFB100S)
- HONEYWELL UVEX Reading Glasses, +3.0, Clear, Polycarbonate (S3764)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F97)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Red (3124)
- Zoro Select Workwear and Protective Clothing