Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Orange, Non-Contrastin
Mfr # 786F91
Zoro # G905976810
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F91
- Zoro # G905976810
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | M |
Minimum Chest Size | 24 1/2 in |
Maximum Chest Size | 25 in |
Vest Size | M |
Reflective Stripe Width | 2 9/25 in |
Length | 29 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size M, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Non-Vented, Cap Style with Headlamp, White (60107)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- MIDWEST RAKE Spiked Shoes, 1" Spikes, Steel, 3-1/4" L, PR (46104)
- ZING Sign, Danger Welding Area, 10x14", Aluminum (2975A)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F96)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- RADIANS Radians SV6B Two Tone Surveyor Type R Class 2 Safety Vest (SV6B-2ZGD-L)
- Zoro Select High Visibility Clothing