Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Lime, Non-Contrasting,
Mfr # 786F89
Zoro # G105976825
original price:
$5.89
22% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- Features 360 Degrees Visibility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F89
- Zoro # G105976825
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 5XL |
Reflective Stripe Width | 2 in |
Length | 30 in |
Maximum Chest Size | 35 in |
Minimum Chest Size | 34 1/2 in |
Vest Size | 5XL |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: M (DPG870M)
- 3M DBI-SALA Fall Protection Harness, Vest Style, M (1401186)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 9, 1 PR (NK803ESIN/9)
- EDGE Nitrile Coated Gloves, Full Coverage, Gray, XL, PR (40-105)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F97)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- KISHIGO 4X-5X White Enhanced Visibility Multi Pocket Vest (B105-4X-5X)
- Zoro Select Surveyor Vests