Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Lime, Non-Contrasting,
Mfr # 786F87
Zoro # G905976834
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F87
- Zoro # G905976834
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 3XL |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 30 1/2 in |
Vest Size | 3XL |
Maximum Chest Size | 31 in |
Length | 29 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE NOTRAX MAT, 117 HERITAGE RIB 3X6 GRAY (117S0036GY)
- MOXIE TRADES Size 7 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- PIONEER Ripstop Pant, Orange, Small (V1200451U-S)
- OPEN ROAD SurveyCSA Vest, Black, 3XL (6165BK-XXXL)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F84)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- KISHIGO 2X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-2X)
- Zoro Select High Visibility Clothing