Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Lime, Non-Contrasting,
Mfr # 786F84
Zoro # G405976846
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Standards ANSI/ISEA 107
- ANSI Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F84
- Zoro # G405976846
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L |
Length | 29 in |
Vest Size | L |
Minimum Chest Size | 25 1/2 in |
Maximum Chest Size | 26 in |
Reflective Stripe Width | 2 9/25 in |
Description
High-Visibility Vest, ANSI Class 2, Vest Size L, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Half Dome Mirror-Plastic Back, 48 (SCVO-PC-36T-PB)
- OPEN ROAD Safety Pant, Green, S (6323WPG-S)
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (125S0046CH)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F88)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F82)
- RADIANS Radians SV27 Multipurpose Surveyor Type R Class 2 Safety Vest, Size: 5X (SV27-2ZGM-5X)
- Zoro Select Workwear and Protective Clothing