Shop All Surveyor Vests
Zoro Select
Class 2 Surveyor, Lime, Non-Contrasting,
Mfr # 786F82
Zoro # G205976565
original price:
$5.89
5% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 4
- Gender Unisex
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 786F82
- Zoro # G205976565
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | S |
Reflective Stripe Width | 2 9/25 in |
Minimum Chest Size | 22 1/2 in |
Maximum Chest Size | 23 in |
Length | 27 in |
Vest Size | S |
Description
High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 4, Features 360 Degrees Visibility, Standards ANSI/ISEA 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-584-YL)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 1-1/2 In (662-15221)
- PIP Cotton Canvas Nap-In mens Glove, PK12 (92-918BT)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trekdry(R) (SMG-91-009)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F89)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F85)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F87)
- ZORO SELECT Class 2 Surveyor, Orange, Non-Contrastin (786F97)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F86)
- ONYX Onyx 157000-300-010-12 Nylon Pet Vest - Extra Small (157000-300-010-12)
- Zoro Select Surveyor Vests