Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK
Mfr # M04170.080.0020
Zoro # G9704292
original price:
$20.29
22% off
new price: $15.69
/pk 100, $0.16/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M8-1.00
- Head Width 13 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04170.080.0020
- Zoro # G9704292
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M8-1.00 |
Fastener Length | 20 mm |
Head Width | 13 mm |
Min. Thread Length | 20 mm |
Head Height | 5.3 mm |
Head and Washer Height | 5.3 mm |
Minimum Thread Length | 20 mm |
Dimensional Standards | DIN 961 |
Dimensional Standards | DIN 961 |
Dia./Thread Size | M8-1.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M8-1.00, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 20 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39142)
- NEWPORT FASTENERS Nylon Insert Lock Nut, #8-32, Steel, Grade A, Zinc Plated, 100 PK (768358-PR-100)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1"-14, Plain Finish (36734)
- BUILDRIGHT Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 429 PK (50738)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04170.080.0016)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04170.080.0030)
- ZORO SELECT Class 10.9, M8-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04160.080.0070)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 25 PK (U01000.037.0250)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M55000.100.0065)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 10 PK (U04104.043.0375)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 2-3/4 in L, 5 PK (U51000.062.0275)
- Zoro Select Hex Head Cap Screws