Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 35 mm L, 100 PK
Mfr # M04114.060.0035
Zoro # G5342486
original price:
$20.49
23% off
new price: $15.75
/pk 100, $0.16/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04114.060.0035
- Zoro # G5342486
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 35 mm |
Head Width | 10 mm |
Head Height | 4 mm |
Min. Thread Length | 35 mm |
Minimum Thread Length | 35 mm |
Head and Washer Height | 4 mm |
Dimensional Standards | DIN 933 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M6-1.00, Fastener Length 35 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/16 X 1-5/8 ROLL PIN (A0570120140)
- SPRING TOOLS Nail Set&Dr Pin Rmvl Tl (PM407)
- KEN FORGING Oval Eye Nut, 5/8"-11 Thread Size, 3/4 in Thread Lg, 316 Stainless Steel, Plain (EN-7-316SS)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Stainless Steel Phillips Drive, 50 PK (53712)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M04114.060.0012)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK (M04114.060.0020)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (M04114.060.0030)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 6-1/2 in L, 5 PK (U51000.062.0650)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.050.0450)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U04100.062.0175)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (U01209.025.0225)
- Zoro Select Hex Head Cap Screws