Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK
Mfr # M04100.060.0070
Zoro # G5817411
original price:
$40.62
30% off
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M6-1.00
- Head Width 10 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04100.060.0070
- Zoro # G5817411
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M6-1.00 |
Fastener Length | 70 mm |
Head Width | 10 mm |
Min. Thread Length | 18 mm |
Head Height | 4 mm |
Dimensional Standards | DIN 931 |
Head and Washer Height | 4 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 18 mm |
Dia./Thread Size | M6-1.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (62556)
- DEWALT Steel Dropin Single Lag Shield, 3/4" Dia, 3-3/16" L, Steel Zinc Plated, 10 PK (06332-PWR)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0300)
- SENCO Collated Framing Nail, 2-1/4 in L, 13 ga, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL23ASBH)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 100 PK (M04110.060.0035)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.060.0020)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 100 PK (M04100.060.0060)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04160.037.0800)
- ZORO SELECT Grade 5, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01060.056.0300)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 50 PK (M01210.100.0080)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 50 PK (N04104.025.0325)
- Zoro Select Hex Head Cap Screws