Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L
Mfr # M04100.360.0200
Zoro # G0415278
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M36-4.00
- Head Width 55 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04100.360.0200
- Zoro # G0415278
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M36-4.00 |
Fastener Length | 200 mm |
Head Width | 55 mm |
Min. Thread Length | 84 mm |
Head Height | 22.5 mm |
Head and Washer Height | 22.5 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 97 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M36-4.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 200 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 84 mm, Head Height 22.5 mm, Head Width 55 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK (1WE29)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.112.0800)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01200.043.0350)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 220 mm L (M04100.360.0220)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK (M04100.360.0140)
- ZORO SELECT Class 8.8, M20-1.50 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (M01071.200.0040)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51000.037.0500)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.200.0100)
- ZORO SELECT Class 8.8, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 170 mm L (M01000.360.0170)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (6340BHT8)
- Zoro Select Hex Head Cap Screws