Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK
Mfr # M04100.360.0140
Zoro # G5721125
product price: $78.79
/pk 5, $15.76/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M36-4.00
- Head Width 55 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04100.360.0140
- Zoro # G5721125
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M36-4.00 |
Fastener Length | 140 mm |
Head Width | 55 mm |
Min. Thread Length | 84 mm |
Head Height | 22.5 mm |
Minimum Thread Length | 84 mm |
Head and Washer Height | 22.5 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M36-4.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M36-4.00, Fastener Length 140 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 84 mm, Head Height 22.5 mm, Head Width 55 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE Flat Washer, Fits Bolt Size M12 , Steel Plain Finish, 50 PK (UST182820)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/4 in Shaft Dia, 50 PK (E-25SS)
- ZORO SELECT Low Crown Cap Nut, 9/16"-18, 18-8 Stainless Steel, Plain, 15/16 in H, 2 PK (CPB251)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 0.750x6 In (WWG-CLPZ-130)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 220 mm L (M04100.360.0220)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 150 mm L, 5 PK (M04100.360.0150)
- ZORO SELECT Class 10.9, M36-4.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L (M04100.360.0200)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N01000.056.0250)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (N04104.125.0700)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 280 mm L, 5 PK (M04100.240.0280)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in L, 10 PK (U51000.050.0175)
- Zoro Select Hex Head Cap Screws