Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK
Mfr # M04100.330.0180
Zoro # G5667751
product price: $117.99
/pk 5, $23.60/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M33-3.50
- Head Width 50 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04100.330.0180
- Zoro # G5667751
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M33-3.50 |
Fastener Length | 180 mm |
Head Width | 50 mm |
Min. Thread Length | 78 mm |
Head Height | 21 mm |
Minimum Thread Length | 78 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M33-3.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M33-3.50, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 78 mm, Head Height 21 mm, Head Width 50 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (U16000.025.0100)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01062.043.0500)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45671)
- ZORO SELECT Not Graded, M24-3.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L (M55010.240.0100)
- ZORO SELECT Class 10.9, M33-3.50 Hex Head Cap Screw, Black Oxide Steel, 240 mm L (M04100.330.0240)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 20 mm L, 25 PK (M51010.120.0020)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.043.0175)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04160.050.0250)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 75 mm L, 10 PK (M01000.200.0075)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/4 in L, 5 PK (U51000.050.0425)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 25 PK (U01200.050.0087)
- Zoro Select Hex Head Cap Screws