Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK
Mfr # M04100.300.0100
Zoro # G5693807
product price: $24.19
/pk 5, $4.84/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M30-3.50
- Head Width 46 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04100.300.0100
- Zoro # G5693807
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M30-3.50 |
Fastener Length | 100 mm |
Head Width | 46 mm |
Head Height | 18.7 mm |
Min. Thread Length | 66 mm |
Dimensional Standards | DIN 931 |
Head and Washer Height | 18.7 mm |
Minimum Thread Length | 66 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M30-3.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M30-3.50, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 66 mm, Head Height 18.7 mm, Head Width 46 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Adhesive Anchors, PK 10 (08323-PWR)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- ZORO SELECT Spacer, #6 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.14 in Inside Dia, 10 PK (CRF040866GR)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07613-PWR)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 5 PK (M04100.300.0090)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 170 mm L, 5 PK (M04100.300.0170)
- ZORO SELECT Class 10.9, M30-3.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.300.0200)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U55000.037.0250)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.125.0400)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51000.050.0250)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 10 PK (M01200.120.0200)
- Zoro Select Hex Head Cap Screws