Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 5 PK
Mfr # M04110.270.0060
Zoro # G5657145
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M27-3.00
- Head Width 41 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04110.270.0060
- Zoro # G5657145
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M27-3.00 |
Fastener Length | 60 mm |
Head Width | 41 mm |
Min. Thread Length | 60 mm |
Head Height | 17 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Dia./Thread Size | M27-3.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M27-3.00, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 17 mm, Head Width 41 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- ZORO SELECT M5-0.80 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD050060-100P1)
- HILLMAN 916288 M8 x 45 Metric Grade 8.8 Hex Head Cap Screw (5167895)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018736)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 5 PK (M04100.270.0200)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.270.0120)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 160 mm L, 5 PK (M04100.270.0160)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK (B04100.050.0150)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 5 PK (U55000.075.0450)
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 70 mm L, 5 PK (M51000.160.0070)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L (A0020160048Z)
- Zoro Select Hex Head Cap Screws