Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK
Mfr # M04110.240.0100
Zoro # G2893996
original price:
$37.59
23% off
new price: $28.85
/pk 5, $5.77/ea
Sold in multiples of 2 for $57.70
$57.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04110.240.0100
- Zoro # G2893996
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 100 mm |
Head Width | 36 mm |
Min. Thread Length | 100 mm |
Head Height | 15 mm |
Minimum Thread Length | 100 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-3.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 100 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N04160.043.0325)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34692)
- TAPCON Tapcon Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Climaseal Coated, 75 PK (28360)
- MIDWEST FASTENER Stover Lock Nut, M10-1.00, Steel, Class 8, Zinc Plated, 5 PK (933341)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04110.240.0070)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 5 PK (M04100.240.0140)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04100.240.0080)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.100.0450)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 10 PK (M04104.200.0065)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (N04100.031.0075)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (78332)
- Zoro Select Hex Head Cap Screws