Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 130 mm L, 5 PK
Mfr # M04104.240.0130
Zoro # G5341357
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Thread Size M24-3.00
- Head Width 36 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04104.240.0130
- Zoro # G5341357
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-3.00 |
Fastener Length | 130 mm |
Head Width | 36 mm |
Head Height | 15 mm |
Min. Thread Length | 60 mm |
Minimum Thread Length | 60 mm |
Dimensional Standards | DIN 931 |
Screw Size | M24 |
Fastener Length | 130 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M24-3.00, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 60 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8960H)
- MIDWEST FASTENER 1/8" x 1/2" Plain Steel Tension Pins 4 42PK (61183)
- ZORO SELECT Bilateral Key Stock, 12 in L, 3/8 in W, 1/2 in H, 300 Stainless Steel (WWG700375050012)
- ZORO SELECT Wood Screw, #10, 3 15/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.4 -100PC)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L (6AU55)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 5 PK (M04104.240.0110)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01210.075.0400)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 180 mm L, 5 PK (M01210.240.0180)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04114.075.0300)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.100.0500)
- L.H. DOTTIE Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Carbon Steel, 3 in L, 100 PK (5MB143)
- Zoro Select Hex Head Cap Screws