Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M24-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 15 PK
Mfr # L04160.240.0120
Zoro # G5661105
product price: $38.55
/pk 15, $2.57/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M24-1.50
- Head Width 36 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L04160.240.0120
- Zoro # G5661105
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M24-1.50 |
Fastener Length | 120 mm |
Head Width | 36 mm |
Head Height | 15 mm |
Min. Thread Length | 54 mm |
Dimensional Standards | DIN 960 |
Minimum Thread Length | 54 mm |
Dimensional Standards | DIN 960 |
Dia./Thread Size | M24-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M24-1.50, Fastener Length 120 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 54 mm, Head Height 15 mm, Head Width 36 mm, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 1/2 in Lg (TSIX0370150S-001P)
- E-Z LOK Free-Running Helical Insert Repair Kit, Helical Inserts, 1/4"-20, Plain 18-8 Stainless Steel (EK20815)
- LINDSTROM Class 10.9, M12 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 25 PK (HC10121401-025P1)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51000.050.0225)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U55000.062.0325)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 35 mm L, 5 PK (M51010.200.0035)
- ZORO SELECT Not Graded, M14-2.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 10 PK (M51010.140.0100)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 45 PK (7588CH8O)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 50 PK (U51010.031.0125)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 25 PK (U04104.031.0500)
- Zoro Select Hex Head Cap Screws