Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK
Mfr # M04114.200.0060
Zoro # G5345584
product price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Thread Size M20-2.50
- Head Width 30 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04114.200.0060
- Zoro # G5345584
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M20-2.50 |
Fastener Length | 60 mm |
Head Width | 30 mm |
Head Height | 12.5 mm |
Min. Thread Length | 60 mm |
Dimensional Standards | DIN 933 |
Head and Washer Height | 12.5 mm |
Screw Size | M20 |
Minimum Thread Length | 60 mm |
Fastener Length | 60 mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M20-2.50, Fastener Length 60 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 60 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0062)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (07628)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C20)
- DEWALT Wall-Dog Drywall Anchor Screw Kit, 1-1/4" L, Steel, 50 PK (02332-PWR)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 10 PK (M04114.200.0050)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 110 mm L, 10 PK (M04104.200.0110)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 160 mm L, 5 PK (M04104.200.0160)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 10 PK (U01200.062.0125)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (N04104.043.0150)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 25 PK (U51000.025.0375)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 50 PK (U51007.037.0050)
- Zoro Select Hex Head Cap Screws