Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 10 PK
Mfr # M04100.160.0130
Zoro # G2099161
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M16-2.00
- Head Width 24 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04100.160.0130
- Zoro # G2099161
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-2.00 |
Fastener Length | 130 mm |
Head Width | 24 mm |
Head Height | 10 mm |
Min. Thread Length | 44 mm |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 44 mm |
Dimensional Standards | DIN 931 |
Dia./Thread Size | M16-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-2.00, Fastener Length 130 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 44 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4x1-1/4 S.S. GROOVED CLEVIS (WWG-CLPGSRR-047)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0009)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1262)
- MIDWEST FASTENER Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK (932015)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.160.0180)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 55 mm L, 25 PK (M04110.160.0055)
- ZORO SELECT Grade 5, 1-1/2"-6 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 3 PK (15088CH5O)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 100 PK (N01000.025.0100)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 10 PK (U01200.037.0650)
- SUBURBAN BOLT AND SUPPLY Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L (A0020280332Z)
- Zoro Select Hex Head Cap Screws