Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK
Mfr # M04170.160.0050
Zoro # G5838743
product price: $35.19
/pk 25, $1.41/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M16-1.50
- Head Width 24 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04170.160.0050
- Zoro # G5838743
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M16-1.50 |
Fastener Length | 50 mm |
Head Width | 24 mm |
Min. Thread Length | 50 mm |
Head Height | 10 mm |
Minimum Thread Length | 50 mm |
Dimensional Standards | DIN 961 |
Dimensional Standards | DIN 961 |
Dia./Thread Size | M16-1.50 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M16-1.50, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 50 mm, Head Height 10 mm, Head Width 24 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 3/8-16 Thread Size 0.562 Installed Length, 5PK (90296A132)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Hot Dipped Galvanized Steel (53113 9)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.080.0018)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel (WWG361818305)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04160.160.0080)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M04160.160.0140)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK (M04160.160.0120)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U51010.062.0300)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 6 in L, 10 PK (U55010.037.0600)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.180.0045)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04114.050.0550)
- Zoro Select Hex Head Cap Screws