Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK
Mfr # M04104.140.0070
Zoro # G5341201
product price: $35.89
/pk 25, $1.44/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04104.140.0070
- Zoro # G5341201
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 70 mm |
Head Width | 21 mm |
Min. Thread Length | 34 mm |
Head Height | 8.8 mm |
Screw Size | M14 |
Head and Washer Height | 8.8 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 34 mm |
Fastener Length | 70 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M14-2.00, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 34 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 13/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020832A050)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9056104)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-LT)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.140.0040)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 25 PK (M04104.140.0090)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 80 mm L, 25 PK (M04104.140.0080)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 25 PK (U04100.037.0375)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (N04360.043.0275)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 5 PK (HC3020065-005P2)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (U04114.031.0175)
- Zoro Select Hex Head Cap Screws