Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 50 PK
Mfr # M04114.140.0030
Zoro # G5345523
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
External Hex Drive
- System of Measurement Metric
- Thread Size M14-2.00
- Head Width 21 mm
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04114.140.0030
- Zoro # G5345523
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 30 mm |
Head Width | 21 mm |
Head Height | 8.8 mm |
Min. Thread Length | 30 mm |
Dimensional Standards | DIN 933 |
Dimensional Standards | DIN 933 |
Head and Washer Height | 8.8 mm |
Screw Size | M14 |
Minimum Thread Length | 30 mm |
Fastener Length | 30 mm |
Dia./Thread Size | M14-2.00 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M14-2.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 30 mm, Head Height 8.8 mm, Head Width 21 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, M6-1.00, 18-8 Stainless Steel, Plain, 12.90 mm Ht, 26-51/64 mm Max Wing Span, 50 PK (M51810.060.0001)
- MIDWEST FASTENER Square Washer, Fits Bolt Size 1/2 in Steel, Galvanized Finish, 77 PK (09859)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 10 PK (71424)
- HILLMAN 230065 0.31 x 4.5 in. Zinc Hex Head Lag Bolt, 50PK (801574)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 25 PK (M04104.140.0050)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 25 PK (M04104.140.0060)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 25 PK (M04104.140.0070)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK (N04104.062.0700)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (U04360.062.0250)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.050.0400)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 280 mm L, 5 PK (M04100.240.0280)
- Zoro Select Hex Head Cap Screws