Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 50 PK
Mfr # M04100.120.0065
Zoro # G5795912
original price:
$19.09
4% off
new price: $18.15
/pk 50, $0.36/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Head Width 19 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M04100.120.0065
- Zoro # G5795912
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 65 mm |
Head Width | 19 mm |
Min. Thread Length | 30 mm |
Head Height | 7.5 mm |
Head and Washer Height | 7.5 mm |
Dimensional Standards | DIN 931 |
Dimensional Standards | DIN 931 |
Minimum Thread Length | 30 mm |
Dia./Thread Size | M12-1.75 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 65 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30 mm, Head Height 7.5 mm, Head Width 19 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Rivet, Flat Head, 5/32 in Dia., 1 in L, Plastic Body, 8 PK (37721)
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2, PK10 (U39000.289.0200)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Galvanized, 10 PK (2812234)
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 10 mm L, Nylon Body, 15 PK (9465PK)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 50 PK (M04110.120.0020)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.120.0045)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 10 PK (M04100.120.0180)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (N04104.056.0150)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U55000.037.0700)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 9 in L (U04100.112.0900)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 5 PK (M04100.240.0100)
- Zoro Select Hex Head Cap Screws