Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK
Mfr # M04160.100.0070
Zoro # G5554586
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
Hex Head
- System of Measurement Metric
- Thread Size M10-1.25
- Head Width 17 mm
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M04160.100.0070
- Zoro # G5554586
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 70 mm |
Head Width | 17 mm |
Min. Thread Length | 26 mm |
Head Height | 6.4 mm |
Head and Washer Height | 6.4 mm |
Minimum Thread Length | 26 mm |
Dimensional Standards | DIN 960 |
Dimensional Standards | DIN 960 |
Dia./Thread Size | M10-1.25 |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 70 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07000.140.0050)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Yellow Finish, 5 PK (M38080.270.0001)
- MIDWEST FASTENER Round U-Bolt, 3/8"-16, 2-1/2 in Wd, 3-5/8 in Ht, Zinc Plated Steel, 10 PK (52271)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04160.100.0120)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04160.100.0050)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M04170.100.0030)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 100 PK (U01010.025.0175)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.050.0500)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK (U08210.062.0150)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (N01062.031.0200)
- Zoro Select Hex Head Cap Screws