Shop All Hex Head Cap Screws
Zoro Select
Class 10.9, M10-0.35 Hex Head Cap Screw, Plain Steel, 35 mm L, 400 PK
Mfr # M1035D93310
Zoro # G9085047
product price: $132.99
/pk 400, $0.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Fastener Length 35 mm
- Material Steel
- Finish Plain
- Standards DIN 933
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M1035D93310
- Zoro # G9085047
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-0.35 |
Fastener Length | 35 mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | DIN 933 |
Item | Hex Head Cap Screw |
Description
M10X35 Din 933 10.9 Metric Fully Threaded Cap Screw Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKW14P100)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Zinc Plated Finish, 5 PK (M38130.270.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78502)
- ZORO SELECT Class 10.9, M12-0.30 Hex Head Cap Screw, Plain Steel, 30 mm L, 300 PK (M1230D93310)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.112.0400)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (N01200.050.0400)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (N04104.062.0400)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/4 in L, 5 PK (U55000.050.0425)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 25 PK (U01210.043.0150)
- Zoro Select Hex Head Cap Screws