Shop All Cable Clamps & Clips
Zoro Select
Clamp, w/oCushion, Galv, Dia 3/8 In, Pk50
Mfr # CO0609Z1
Zoro # G1938176
product price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.032 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CO0609Z1
- Zoro # G1938176
- UPC # 848790049829
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 3/8" |
Details
Item | Clamp, Loop Strap |
Clamp Material | Steel |
Clamp Thickness | 0.032 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Material | Steel |
Type | Without Cushion |
Thickness | 1/32" |
Finish | Hot Dipped Galvanized |
Additional Features | Part# CO0609Z1 3/8 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.375 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness |
Description
Clamp, Loop Strap, Cable Clamp, Without Cushion, Steel, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Hand-held remote control, Harmony Pocket Remote, 4 single-step push buttons (ZART04)
- LUTRON Lighting Dimmer, Slide, Mag Low Voltage (DVLV-600P-WH)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.80A, 250V AC, Non-Indicating (FRN-R-8/10)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- White (SR-WG-100-5-1-WT)
- ZORO SELECT Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (6EEF3)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37C0312)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- Zoro Select Cable Clamps & Clips