Shop All Cable Clamps & Clips
Zoro Select
Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50
Mfr # CO1209Z1
Zoro # G2658765
product price: $11.79
/pk 50, $0.24/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CO1209Z1
- Zoro # G2658765
- UPC # 848790049959
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Clamping Dia. | 3/4" |
Width | 1/2" |
Details
Item | Clamp, Loop Strap |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Material | Steel |
Thickness | 1/32" |
Type | Without Cushion |
Finish | Hot Dipped Galvanized |
Additional Features | Part# CO1209Z1 3/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 0.75 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Loop Strap, Cable Clamp, Without Cushion, Steel, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2F7)
- GREENGATE Neoswitch Dt Dual Relay Ivory (ONW-D-1001-DMV-N-V)
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 (22CC50D0687B)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- ZORO SELECT 1-3/4 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV2913Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2809Z1)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/2" Dia - Rubber Insulated - 100 Pcs (CC-5020-C)
- Zoro Select Cable Clamps & Clips