Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/FNPTBranch, 2.5x1.5, Iron, 500psi
Mfr # 0390175123
Zoro # G3129025
original price:
$61.09
9% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390175123
- Zoro # G3129025
- UPC # 069029111401
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" x 1-1/2" |
Nominal Size | 2-1/2 in x 1-1/2 in |
Bolt Size | 1/2" U-bolt |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Grooved, 1 1/2 in, Grooved, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (EAF150-ISM)
- ZORO SELECT 1/8" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P615)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- ZORO SELECT Rigidlok(R) Coupling, 2-1/2", Iron, 750 psi (0390013522)
- ZORO SELECT Tee, 4", Iron, 1000 psi (0390016889)
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 4X3" (4319001718)
- Zoro Select Fittings