Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/FNPT Branch, 4x1.5", Iron, 500psi
Mfr # 0390171262
Zoro # G2774107
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390171262
- Zoro # G2774107
- UPC # 690291113321
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1-1/2" |
Nominal Size | 4" x 1-1/2" |
Bolt Size | 1/2 in U-bolt |
Pipe Size | 1 1/2 in, 2 in, 4 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 1 1/2 in x 2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 4 in, Grooved, 1 1/2 in, Grooved, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156572-75)
- KOHLER Spline Kit (79404)
- LEGRIS Push-to-Connect, Threaded Wye Adapter, 1/4 in Tube Size, Nylon, Black, 10 PK (3148 56 14)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 1" Tube OD (ZUSA-STF-QC-471)
- ZORO SELECT Flange, 2-1/2", Iron, 300 psi (0390201028)
- ZORO SELECT Concentric Reducer, 8" x 6", Iron, 800 psi (0390029221)
- ZORO SELECT Concentric Reducer, 4" x 3", Iron, 1000 psi (0390028660)
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- ZORO SELECT Standard Coupling, 4", Iron, 1000 psi (0390003085)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- ZORO SELECT Tee, 3", Iron, 1000 psi (0390016848)
- Zoro Select Ductile Iron Pipe Fittings