Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi
Mfr # 0390171163
Zoro # G1416265
original price:
$57.89
9% off
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp-T with Threaded Branch
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Grooved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0390171163
- Zoro # G1416265
- UPC # 069029111326
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 1-1/2" |
Nominal Size | 3 in x 1-1/2 in |
Bolt Size | 1/2 x 2-3/4" |
Pipe Size | 1 1/2 in, 2 in, 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 3 in x 1 1/2 in x 2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 3 in, Grooved, 1 1/2 in, Grooved, 2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF MINI-RESTER 1/2"" MIPLF (660-G2)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN42)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- ZORO SELECT Reducing Tee, 10"x4", 125, Flg, Black (4319002042)
- ZORO SELECT Base Elbow, 90 deg, 8", 125, Black (4319000006)
- ZORO SELECT Concentric Reducer, 18"x16", 125, Flg, Black (4319000500)
- ZORO SELECT Clamp-T w/GroovedBranch, 4x3", Iron, 500psi (0390173417)
- ZORO SELECT Elbow, 90 deg, 20", 125, Flg, Black (4319000852)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- SMITH-COOPER Flanged Tee, Ductile Iron, 150lb, 6" (4319002322)
- Zoro Select Fittings