Shop All Ductile Iron Pipe Fittings
Zoro Select
Clamp-T w/FNPT Branch, 2x1.5", Iron, 500psi
Mfr # 0390171049
Zoro # G2780224
original price:
$45.49
5% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Pipe Fitting Material Ductile Iron
- Specific Fitting Shape Clamp
- Fitting Connection Type Grooved
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0390171049
- Zoro # G2780224
- UPC # 690291113161
- Country of Origin United States
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Nominal Size | 2" x 1-1/2" |
Bolt Size | 1/2 in U-bolt |
Pipe Size | 1 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in x 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Clamp-T with Threaded Branch, Ductile Iron, Painted, Class Class 150, For Pipe Schedule 40, 2 in, Grooved, 1 1/2 in, Grooved, 1 1/2 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Elongated White (SLIM TWO)
- BECK 1-1/2" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330723081)
- MOEN M-Pact w/Bulk Pack Posi-Temp(R) 1/2" Ips Conn Pressure Balancing (62390)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8222G074)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- ZORO SELECT Elbow, 90 Degrees, 6", Iron, 1000 psi (0390014363)
- ZORO SELECT Cap, 4", Iron, 1000 psi (0390030229)
- ZORO SELECT Eccentric Reducer, 10"x8", 125, Flg, Black (4319001226)
- ZORO SELECT Rigidlok(R) Coupling, 2", Iron, 750 psi (0390013514)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- ZORO SELECT Standard Coupling, 8", Iron, 800 psi (0390003143)
- Zoro Select Fittings