Shop All Modular Pipe and Rail Fittings
Zoro Select
Clamp-On Crossover, Pipe Size 1 1/4 In
Mfr # 4NXU2
Zoro # G1749553
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- Type Clamp-On Crossover
- Resists Corrosion
- Dia. 1.66"
- Nominal Pipe Size (In.) 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4NXU2
- Zoro # G1749553
- UPC # 190735517185
- Country of Origin Multiple
- Category Modular Pipe and Rail Fittings
Dimensions
Dia. | 1.66" |
Nominal Pipe Size (In.) | 1-1/4 |
Details
Material | Cast Iron |
Item | Structural Pipe Fitting |
Type | Clamp-On Crossover |
Resists | Corrosion |
Setscrew | Case-Hardened |
Standards | A153, A536-84 |
Material Tensile Strength (Lb.) | Over 50,000 |
Description
Cast Iron, A153, A536-84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1114)
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- ECONOCO Melamine Shelf for Round Racks (ROUNDS)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- ZORO SELECT Structural Pipe Fitting, Corner Swivel Socket, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX59)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- ZORO SELECT Structural Pipe Fitting, Wall Mount Flange, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX14)
- ZORO SELECT Structural Pipe Fitting, Adjustable Side Outlet Tee, Cast Iron, 1.5 in Pipe Size (4NXV2)
- ZORO SELECT Galvanized Pipe, Steel, 1.25 in Pipe Size, 48000 lb Tensile Strength (4NXW6)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1 in Pipe Size (17M-6)
- Zoro Select Structural Framing Systems